Motion
63280978
2" Pipe, Full Port, Brass UL Listed Ball Valve; 1 Piece, Inline - One Way Flow, FNPT x FNPT Ends, Locking Lever Handle, 600 WOG
MI ITEM #11747149
MFR #63280978
List Price$238.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Pipe, Full Port, Brass UL Listed Ball Valve; 1 Piece, Inline - One Way Flow, FNPT x FNPT Ends, Locking Lever Handle, 600 WOG
MI ITEM #11747149
MFR #63280978

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$238.70/each for your price

Overview

Mfr description
63280978 63280978 2" FF LOCK LEVER HDL B

Specifications

  • Finish Coating
    Nickel Plated
  • Handle Style
    Locking Lever
  • Material
    Brass
  • Max Operating Temperature
    350 °F
  • Pipe Size
    2 in
  • Port Connection Type
    FNPT x FNPT
  • Porting Style
    Full
  • Seat Material
    PTFE
  • Style
    In-Line - One Way Flow
  • Type
    UL Listed
  • WOG Rating
    600 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text