Motion
63281018
3/4" Pipe, Brass, Straight without Side Tap, Gas Ball Valve;600 psi WOG Rating, Locking Cap Handle, FNPT x FNPT End Connections, 1 Piece
MI ITEM #11747150
MFR #63281018
Price$76.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Pipe, Brass, Straight without Side Tap, Gas Ball Valve;600 psi WOG Rating, Locking Cap Handle, FNPT x FNPT End Connections, 1 Piece
MI ITEM #11747150
MFR #63281018

Mfr description
63281018 63281018 3/4"LOCK-OUT CAP BRASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.53/each

Specifications

Dimensions

  • Pipe Size
    3/4

Details

  • End Connections
    FNPT x FNPT
  • Handle Type
    Locking Cap
  • Material
    Brass
  • Number Of Pieces
    1
  • Seat Material
    PTFE
  • Style
    Straight w/o Side Tap
  • WOG Rating
    600 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)