Motion
63281026
1" Pipe, Brass, Straight without Side Tap, Gas Ball Valve;600 psi WOG Rating, Locking Cap Handle, FNPT x FNPT End Connections, 1 Piece
MI ITEM #11747151
MFR #63281026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Pipe, Brass, Straight without Side Tap, Gas Ball Valve;600 psi WOG Rating, Locking Cap Handle, FNPT x FNPT End Connections, 1 Piece
MI ITEM #11747151
MFR #63281026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63281026 63281026 1" LOCK-OUT CAP BRASS

Specifications

  • Number Of Pieces
    1
  • Handle Type
    Locking Cap
  • WOG Rating
    600 psi
  • Style
    Straight w/o Side Tap
  • Seat Material
    PTFE
  • Pipe Size
    1
  • Material
    Brass
  • End Connections
    FNPT x FNPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text