Motion
63321897
12 Collet, R8 Steel Collet Rack and Tray: 5-1/4 Inch Wide x 3-5/32 Inch High x 9 Inch Long, Hinged Cover
Mi Item #11747153
MFR #63321897
Price$72.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Collet, R8 Steel Collet Rack and Tray: 5-1/4 Inch Wide x 3-5/32 Inch High x 9 Inch Long, Hinged Cover
Mi Item #11747153
MFR #63321897

Mfr description
63321897 63321897 12 PLACE HINGED CVR R8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.15/each

Specifications

Dimensions

  • Height
    3-5/32 in
  • Length
    9 in
  • Width
    5-1/4 in

Details

  • Compatible Collet Series
    R8
  • Material
    Steel
  • Number Of Collets Held
    12
  • PSC Code
    5136
  • Rack Features
    Hinged Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)