Motion
63321954
7/8" Keyway Width, Style F, Keyway Broach - High Speed Steel, Bright Finish, 1" Broach Body Width, 1" to 6" LOC, 20-1/4" OAL
Mi Item #11747154
MFR #63321954
Price$362.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Keyway Width, Style F, Keyway Broach - High Speed Steel, Bright Finish, 1" Broach Body Width, 1" to 6" LOC, 20-1/4" OAL
Mi Item #11747154
MFR #63321954

Mfr description
63321954 63321954 7/8-F HS BROACH W/SHIM
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$362.10/each

Specifications

Dimensions

  • Body Width
    1 in
  • Keyway Width
    7/8 in
  • Maximum Length of Cut
    6 in
  • Minimum Length of Cut
    1 in
  • Overall Length
    20-1/4 in

Details

  • Broach Style
    F
  • Finish Coating
    Bright
  • Keyway Broach Type
    Keyway
  • Material
    High Speed Steel
  • Material Application
    Ferrous and Non-Ferrous Metals
  • Max Keyway Width Tolerance
    0.8775 in
  • Min Keyway Width Tolerance
    0.8765 in
  • Number Of Shims Required
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)