Motion
63321970
2mm Keyway Width, Style A, Keyway Broach - High Speed Steel, Bright Finish, 1/8" Broach Body Width, 13/64" to 1-1/8" LOC, 5" OAL
MI ITEM #11747156
MFR #63321970
List Price$49.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2mm Keyway Width, Style A, Keyway Broach - High Speed Steel, Bright Finish, 1/8" Broach Body Width, 13/64" to 1-1/8" LOC, 5" OAL
MI ITEM #11747156
MFR #63321970

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.95/each for your price

Overview

Mfr description
63321970 63321970 2MM-A METRIC VALUE HS
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Keyway broaches are used for producing keyway-shaped holes in a workpiece
  • They may be used with shims if the depth cannot be broached in a single pass
  • They also require a guide bushing for producing the keyway.

Specifications

  • Keyway Broach Type
    Keyway
  • Broach Style
    A
  • Finish Coating
    Bright
  • Tooth Pitch
    3/16 in
  • Number Of Teeth
    18
  • Minimum Length of Cut
    13/64 in
  • Maximum Length of Cut
    1-1/8 in
  • Material
    High Speed Steel
  • Body Width
    1/8 in
  • Keyway Width
    2.00 mm
  • Material Application
    Ferrous and Non-Ferrous Metals
  • Max Keyway Width Tolerance
    0.0791 in
  • Min Keyway Width Tolerance
    0.0782 in
  • Overall Length
    5 in
  • Standard Mill Key Size Comp
    2x2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought