Motion
63321988
3mm Keyway Width, Style A, Keyway Broach - High Speed Steel, Bright Finish, 1/8" Broach Body Width, 13/64" to 1-1/8" LOC, 5" OAL
Mi Item #11747157
MFR #63321988
Price$57.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3mm Keyway Width, Style A, Keyway Broach - High Speed Steel, Bright Finish, 1/8" Broach Body Width, 13/64" to 1-1/8" LOC, 5" OAL
Mi Item #11747157
MFR #63321988

Mfr description
63321988 63321988 3MM-A METRIC HS BROACH
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.45/each

Specifications

Dimensions

  • Body Width
    1/8 in
  • Keyway Width
    3.00 mm
  • Maximum Length of Cut
    1-1/8 in
  • Minimum Length of Cut
    13/64 in
  • Overall Length
    5 in
  • Standard Mill Key Size Comp
    3x3
  • Tooth Pitch
    3/16 in

Details

  • Broach Style
    A
  • Finish Coating
    Bright
  • Keyway Broach Type
    Keyway
  • Material
    High Speed Steel
  • Material Application
    Ferrous and Non-Ferrous Metals
  • Max Keyway Width Tolerance
    0.1185 in
  • Min Keyway Width Tolerance
    0.1176 in
  • Number Of Shims Required
    1
  • Number Of Teeth
    18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)