1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Value Collection
63322028
6mm Keyway Width, Style C-1, Keyway Broach - High Speed Steel, Bright Finish, 3/8" Broach Body Width, 25/64" to 2-1/2" LOC, 11-3/4" OAL
MI ITEM #
11747161
MFR #
63322028
List Price
$52.65
/each
Qty
List Price
$52.65
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Broaches
Keyway Broaches
Value Collection 63322028
Value Collection
63322028
6mm Keyway Width, Style C-1, Keyway Broach - High Speed Steel, Bright Finish, 3/8" Broach Body Width, 25/64" to 2-1/2" LOC, 11-3/4" OAL
MI ITEM #
11747161
MFR #
63322028
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
63322028
6mm Keyway Width, Style C-1, Keyway Broach - High Speed Steel, Bright Finish, 3/8" Broach Body Width, 25/64" to 2-1/2" LOC, 11-3/4" OAL
MI ITEM #
11747161
MFR #
63322028
Availability:
In stock
List Price
$52.65
/each
Sign in
for your price
Qty
List Price
$52.65
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
63322028 63322028 6MM-C1 METRIC HS BROAC
Bright provides a smooth, polished finish on the tool
It increases chip flow in softer materials such as aluminum, wood and plastic
High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
Keyway broaches are used for producing keyway-shaped holes in a workpiece
They may be used with shims if the depth cannot be broached in a single pass
They also require a guide bushing for producing the keyway.
Show More
Specifications
Keyway Broach Type
Keyway
Broach Style
C1
Finish/Coating
Bright
Number of Shims Required
1
Tooth Pitch
3/8 in
Number of Teeth
22
Minimum Length of Cut
25/64 in
Maximum Length of Cut
2-1/2 in
Material
High Speed Steel
Body Width
3/8 in
Keyway Width
6.00 mm
Material Application
Ferrous and Non-Ferrous Metals
Maximum Keyway Width Tolerance
0.2366 in
Minimum Keyway Width Tolerance
0.2356 in
Overall Length
11-3/4 in
Standard Millimeter Key Size Compatibility
6x6
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more