Motion
63322093
20mm Keyway Width, Style F-1, Keyway Broach - High Speed Steel, Bright Finish, 1" Broach Body Width, 1" to 6" LOC, 20-1/4" OAL
Mi Item #11747168
MFR #63322093
Price$395.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20mm Keyway Width, Style F-1, Keyway Broach - High Speed Steel, Bright Finish, 1" Broach Body Width, 1" to 6" LOC, 20-1/4" OAL
Mi Item #11747168
MFR #63322093

Mfr description
63322093 63322093 20MM-F1 METRIC HS BROA
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$395.18/each

Specifications

Dimensions

  • Body Width
    1 in
  • Keyway Width
    20.00 mm
  • Maximum Length of Cut
    6 in
  • Minimum Length of Cut
    1 in
  • Overall Length
    20-1/4 in
  • Standard Mill Key Size Comp
    20x12
  • Tooth Pitch
    5/8 in

Details

  • Broach Style
    F1
  • Finish Coating
    Bright
  • Keyway Broach Type
    Keyway
  • Material
    High Speed Steel
  • Material Application
    Ferrous and Non-Ferrous Metals
  • Max Keyway Width Tolerance
    0.7880 in
  • Min Keyway Width Tolerance
    0.7864 in
  • Number Of Shims Required
    3
  • Number Of Teeth
    26
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)