Motion
63322333
3/4 x 3/16" 45° Cobalt Single-Angle Cutter, Uncoated, Right Hand Cut, 2-1/8" OAL, 3/8" Shank Diam, Shank Connection, Weldon Flat
MI ITEM #11747173
MFR #63322333
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 x 3/16" 45° Cobalt Single-Angle Cutter, Uncoated, Right Hand Cut, 2-1/8" OAL, 3/8" Shank Diam, Shank Connection, Weldon Flat
MI ITEM #11747173
MFR #63322333

Mfr description
63322333 63322333 3/4 X 3/8 X 3/16 45D C
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Diameter
    3/4 in
  • Cutting Width
    3/16 in
  • Included Angle
    45 °
  • Overall Length
    2-1/8 in
  • Shank Diameter
    3/8 in

Details

  • Connection Type
    Shank
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Material
    Cobalt
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)