Motion
63322341
1 x 5/16" 45° Cobalt Single-Angle Cutter, Uncoated, Right Hand Cut, 2-1/2" OAL, 1/2" Shank Diam, Shank Connection, Weldon Flat
MI ITEM #11747174
MFR #63322341
Price$314.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 x 5/16" 45° Cobalt Single-Angle Cutter, Uncoated, Right Hand Cut, 2-1/2" OAL, 1/2" Shank Diam, Shank Connection, Weldon Flat
MI ITEM #11747174
MFR #63322341

Mfr description
63322341 63322341 1 X 1/2 X 5/16 45D COB
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$314.43/each

Specifications

Dimensions

  • Cutting Diameter
    1 in
  • Cutting Width
    5/16 in
  • Included Angle
    45 °
  • Overall Length
    2-1/2 in
  • Shank Diameter
    1/2 in

Details

  • Connection Type
    Shank
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Material
    Cobalt
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)