Motion
63322358
1-1/2 x 1/2" 45° Cobalt Single-Angle Cutter, Uncoated, Right Hand Cut, 2-3/4" OAL, 3/4" Shank Diam, Shank Connection, Weldon Flat
MI ITEM #11747175
MFR #63322358
List Price$467.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 x 1/2" 45° Cobalt Single-Angle Cutter, Uncoated, Right Hand Cut, 2-3/4" OAL, 3/4" Shank Diam, Shank Connection, Weldon Flat
MI ITEM #11747175
MFR #63322358

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$467.83/each for your price

Overview

Mfr description
63322358 63322358 1-1/2 X 3/4 X 1/2 45D
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals

Specifications

  • Included Angle
    45 °
  • Material
    Cobalt
  • Shank Diameter
    3/4 in
  • Finish Coating
    Uncoated
  • Overall Length
    2-3/4 in
  • Cutting Direction
    Right Hand
  • Weldon Flat
    Yes
  • Cutting Diameter
    1-1/2 in
  • Cutting Width
    1/2 in
  • Connection Type
    Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text