Motion
63322366
1/2 x 7/32" 60° Cobalt Single-Angle Cutter, Uncoated, Right Hand Cut, 2-1/8" OAL, 3/8" Shank Diam, Shank Connection, Weldon Flat
MI ITEM #11747176
MFR #63322366
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 x 7/32" 60° Cobalt Single-Angle Cutter, Uncoated, Right Hand Cut, 2-1/8" OAL, 3/8" Shank Diam, Shank Connection, Weldon Flat
MI ITEM #11747176
MFR #63322366

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63322366 63322366 1/2 X 3/8 X 7/32 60D C
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals

Specifications

  • Included Angle
    60 °
  • Material
    Cobalt
  • Shank Diameter
    3/8 in
  • Finish Coating
    Uncoated
  • Overall Length
    2-1/8 in
  • Cutting Direction
    Right Hand
  • Weldon Flat
    Yes
  • Cutting Diameter
    1/2 in
  • Cutting Width
    7/32 in
  • Connection Type
    Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text