Motion
63322382
1 x 7/16" 60° Cobalt Single-Angle Cutter, Uncoated, Right Hand Cut, 2-1/2" OAL, 1/2" Shank Diam, Shank Connection, Weldon Flat
MI ITEM #11747178
MFR #63322382
List Price$281.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 x 7/16" 60° Cobalt Single-Angle Cutter, Uncoated, Right Hand Cut, 2-1/2" OAL, 1/2" Shank Diam, Shank Connection, Weldon Flat
MI ITEM #11747178
MFR #63322382

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$281.85/each for your price

Overview

Mfr description
63322382 63322382 1 X 1/2 X 7/16 60 DEG
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals

Specifications

  • Included Angle
    60 °
  • Material
    Cobalt
  • Shank Diameter
    1/2 in
  • Finish Coating
    Uncoated
  • Overall Length
    2-1/2 in
  • Cutting Direction
    Right Hand
  • Weldon Flat
    Yes
  • Cutting Diameter
    1 in
  • Cutting Width
    7/16 in
  • Connection Type
    Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text