Overview
Mfr description
63322929 63322929 29MM HSS REDUCED SHANK
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
- Oxide coating prevents chip building, galling and welding on the workpiece It is commonly used on low carbon metals, stainless steel and ferrous metals
- Regular, also known as medium spiral bits, are used in general purpose applications They are used on soft, nonferrous materials
- Spiral flute reamers are used in blind and through-hole operations They are used to bridge interrupted cuts
- Straight shanks are used for general purpose applications The shank is smaller than the drill bit diameter They are used with portable drills and drill presses on ferrous and non-ferrous materials
Specifications
- Drill Bit Size2900 mm
- Flute Length3 in
- Shank Diameter1/2 in
- Overall Length6 in
- Shank TypeStraight
- Point TypeStandard
- Spiral TypeRegular Spiral
- Series301
- Cutting DirectionRight Hand
- Drill Bit FinishOxide
- Drill Bit GradeGeneral Purpose
- Drill Bit MaterialHigh Speed Steel
- Drill Point Angle118
- Flute TypeSpiral
- Through CoolantNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data