1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
63323042
51/64", 6" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #
11747209
MFR #
63323042
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 63323042
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
63323042
51/64", 6" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #
11747209
MFR #
63323042
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
63323042 63323042 51/64 HSS DRILL BLANK0
Specifications
Material
High Speed Steel
Finish Coating
Bright
Blank Length
6 in
Drill Blank Size
51/64 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data