Motion
63323059
Letter A, 3-7/8" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11747210
MFR #63323059
Price$4.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Letter A, 3-7/8" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11747210
MFR #63323059

Mfr description
63323059 63323059 LETTER A HSS JOBBER DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.23/each

Specifications

Dimensions

  • Blank Length
    3-7/8 in
  • Drill Blank Size
    A

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)