Motion
63323109
Letter G, 4-1/8" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11747215
MFR #63323109
Price$5.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Letter G, 4-1/8" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11747215
MFR #63323109

Mfr description
63323109 63323109 LETTER G HSS JOBBER DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.30/each

Specifications

Dimensions

  • Blank Length
    4-1/8 in
  • Drill Blank Size
    G

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)