Motion
63323117
Letter H, 4-1/8" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11747216
MFR #63323117
Price$6.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Letter H, 4-1/8" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11747216
MFR #63323117

Mfr description
63323117 63323117 LETTER H HSS JOBBER DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.78/each

Specifications

Dimensions

  • Blank Length
    4-1/8 in
  • Drill Blank Size
    H

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)