Motion
63323133
Letter J, 4-1/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11747218
MFR #63323133
List Price$6.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Letter J, 4-1/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11747218
MFR #63323133

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.75/each for your price

Overview

Mfr description
63323133 63323133 LETTER J HSS JOBBER DR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    4-1/8 in
  • Drill Blank Size
    J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought