Motion
63323141
Letter K, 4-1/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11747219
MFR #63323141
Price$5.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Letter K, 4-1/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11747219
MFR #63323141

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.85/each

Specifications

Dimensions

  • Blank Length
    4-1/4 in
  • Drill Blank Size
    K

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel

Overview

Mfr description
63323141 63323141 LETTER K HSS JOBBER DR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought