Motion
63323158
Letter L, 4-1/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11747220
MFR #63323158
List Price$7.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Letter L, 4-1/4" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11747220
MFR #63323158

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.85/each for your price

Overview

Mfr description
63323158 63323158 LETTER L HSS JOBBER DR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    4-1/4 in
  • Drill Blank Size
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought