Motion
63323174
Letter N, 4-3/8" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11747222
MFR #63323174
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Letter N, 4-3/8" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11747222
MFR #63323174

Mfr description
63323174 63323174 LETTER N HSS JOBBER DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • Blank Length
    4-3/8 in
  • Drill Blank Size
    N

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)