Motion
63323190
Letter P, 4-5/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11747224
MFR #63323190
List Price$12.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Letter P, 4-5/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11747224
MFR #63323190

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.15/each for your price

Overview

Mfr description
63323190 63323190 LETTER P HSS JOBBER DR

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    4-5/8 in
  • Drill Blank Size
    P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text