Motion
63323208
Letter Q, 4-3/4" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11747225
MFR #63323208
Price$10.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Letter Q, 4-3/4" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11747225
MFR #63323208

Mfr description
63323208 63323208 LETTER Q HSS JOBBER DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.33/each

Specifications

Dimensions

  • Blank Length
    4-3/4 in
  • Drill Blank Size
    Q

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)