Motion
63323216
Letter R, 4-3/4" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11747227
MFR #63323216
Price$11.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Letter R, 4-3/4" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11747227
MFR #63323216

Mfr description
63323216 63323216 LETTER R HSS JOBBER DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.38/each

Specifications

Dimensions

  • Blank Length
    4-3/4 in
  • Drill Blank Size
    R

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)