Motion
63323265
Letter W, 5-1/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11747232
MFR #63323265
List Price$14.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Letter W, 5-1/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11747232
MFR #63323265

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.53/each for your price

Overview

Mfr description
63323265 63323265 LETTER W HSS JOBBER DR

Specifications

  • Blank Length
    5-1/8 in
  • Drill Blank Size
    W
  • Finish Coating
    Bright
  • Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text