Motion
63323273
Letter X, 5-1/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11747233
MFR #63323273
List Price$17.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Letter X, 5-1/8" Long Drill Blank;Bright Finish, High Speed Steel
MI ITEM #11747233
MFR #63323273

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.30/each for your price

Overview

Mfr description
63323273 63323273 LETTER X HSS DRILL BLA

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Blank Length
    5-1/8 in
  • Drill Blank Size
    X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text