Motion
63323281
Letter Y, 5-1/4" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11747234
MFR #63323281
Price$15.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Letter Y, 5-1/4" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11747234
MFR #63323281

Mfr description
63323281 63323281 LETTER Y HSS JOBBER DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.63/each

Specifications

Dimensions

  • Blank Length
    5-1/4 in
  • Drill Blank Size
    Y

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)