Motion
63323299
Letter Z, 5-1/4" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11747235
MFR #63323299
Price$18.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Letter Z, 5-1/4" Long Drill Blank;Bright Finish, High Speed Steel
Mi Item #11747235
MFR #63323299

Mfr description
63323299 63323299 LETTER Z HSS JOBBER DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.08/each

Specifications

Dimensions

  • Blank Length
    5-1/4 in
  • Drill Blank Size
    Z

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)