Motion
63323356
1-1/2 - 11-1/2 NPS x 3" OD Round Adjustable Pipe Die High Speed Steel
MI ITEM #11747240
MFR #63323356
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 - 11-1/2 NPS x 3" OD Round Adjustable Pipe Die High Speed Steel
MI ITEM #11747240
MFR #63323356

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63323356 63323356 1-1/2 - 11-1/2NPS 3"OD
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
  • NPS (National Pipe Straight) refers to American National Standard Straight Pipe
  • They are commonly used for threads in pipe couplings.

Specifications

  • Material
    High Speed Steel
  • Outside Diameter
    3 in
  • Die Shape
    Round
  • Thread Size
    1-1/2 - 11-1/2 in
  • Thread Standard
    NPS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text