Motion
63323430
1/2-18 UNS High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
MI ITEM #11747245
MFR #63323430
List Price$11.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-18 UNS High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
MI ITEM #11747245
MFR #63323430

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.98/each for your price

Overview

Mfr description
63323430 63323430 1/2-18 1"OD HSS ROUND
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
  • Material
    High Speed Steel
  • Outside Diameter
    1 in
  • Thread Size
    1/2-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought