Motion
63323570
1/16 to 1/2", 135° Point, Bright Finish, Cobalt Jobber Length Drill Bit Set;29 Piece, Split Point, Straight Shank, Series 209
MI ITEM #11747256
MFR #63323570
List Price$449.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16 to 1/2", 135° Point, Bright Finish, Cobalt Jobber Length Drill Bit Set;29 Piece, Split Point, Straight Shank, Series 209
MI ITEM #11747256
MFR #63323570

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$449.55/each for your price

Overview

Mfr description
63323570 63323570 29PC 1/16-1/2X64 135D
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
  • Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Number Of Pieces
    29
  • Shank Type
    Straight
  • Point Type
    Split Point
  • Drill Bit Size
    1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in, 25/64 in, 13/32 in, 27/64 in, 7/16 in, 29/64 in, 15/32 in, 31/64 in, 1/2 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought