Motion
63324057
MT3 Taper Shank, 4" Head Diam 660 Lb Capacity Live Center - 500 Max RPM, 2.76" Head Length, 4" Point Diam, 600 Lb Max Workpc, 6-1/2" OAL, Bull Nose Point
MI ITEM #11747290
MFR #63324057
List Price$286.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3 Taper Shank, 4" Head Diam 660 Lb Capacity Live Center - 500 Max RPM, 2.76" Head Length, 4" Point Diam, 600 Lb Max Workpc, 6-1/2" OAL, Bull Nose Point
MI ITEM #11747290
MFR #63324057

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$286.23/each for your price

Overview

Mfr description
63324057 63324057 3MT 4" HSS MT BULLNOSE
  • Bull nose points are flat and engineered to position and balance heavy work loads over the bearings
  • They are designed for thick wall pipe, tubes and parts with large center holes

Specifications

  • Overall Length
    6.5000 in
  • Material
    High Speed Steel
  • Accuracy
    0.000500 in
  • Carbide Tipped
    No
  • Head Length
    2.7600 in
  • Included Angle
    75.00 °
  • Load Capacity
    660.00 lb
  • Max Rpm
    500
  • Maximum Working Load
    600.00 lb
  • Point Diameter
    1.2500 in
  • Point Style
    Bull Nose
  • Shank Type
    Taper Shank
  • Taper Size
    MT3
  • Thrust Load
    520.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text