Motion
63324115 63324115 10PC 1/32-3/8" ER16 ER

Value Collection
63324115 63324115 10PC 1/32-3/8" ER16 ER

1/32 to 3/8" ER16 Collet;0.0005" TIR
MI ITEM #11747292
MFR #63324115 63324115 10PC 1/32-3/8" ER16 ER
List Price$124.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
63324115 63324115 10PC 1/32-3/8" ER16 ER

1/32 to 3/8" ER16 Collet;0.0005" TIR
MI ITEM #11747292
MFR #63324115 63324115 10PC 1/32-3/8" ER16 ER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$124.18/each for your price

Overview

Mfr description
63324115 63324115 10PC 1/32-3/8" ER16 ER

Specifications

  • Collet Series
    ER16
  • Collet System
    ER
  • Maximum Collet Capacity
    0.3750 in
  • Minimum Collet Capacity
    0.0313 in
  • Number Of Pieces
    10
  • PSC Code
    5136
  • Size
    1/16 in, 1/32 in, 1/4 in, 1/8 in, 11/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 7/32 in
  • Size Increments
    1/32 in(1/32 in to 1/8 in, 3/16 in to 1/4 in, 5/16 in to 3/8 in)
  • Size Range
    1/32-3/8 in
  • TIR
    0.000500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought