Motion
63324123 63324123 12PC 1/16-1/2" ER20 ER

Value Collection
63324123 63324123 12PC 1/16-1/2" ER20 ER

1/16 to 1/2" ER20 Collet;0.0005" TIR
Mi Item #11747293
MFR #63324123 63324123 12PC 1/16-1/2" ER20 ER
Price$143.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
63324123 63324123 12PC 1/16-1/2" ER20 ER

1/16 to 1/2" ER20 Collet;0.0005" TIR
Mi Item #11747293
MFR #63324123 63324123 12PC 1/16-1/2" ER20 ER

Mfr description
63324123 63324123 12PC 1/16-1/2" ER20 ER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.20/each

Specifications

Dimensions

  • Size
    3/8 in, 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 3/16 in, 3/32 in, 5/16 in, 7/16 in, 7/32 in
  • Size Increments
    1/32 in(1/16 in to 1/8 in, 3/16 in to 1/4 in, 5/16 in to 7/16 in) plus 1/2 in
  • Size Range
    1/16-1/2 in

Details

  • Collet Series
    ER20
  • Collet System
    ER
  • Maximum Collet Capacity
    0.5000 in
  • Minimum Collet Capacity
    0.0625 in
  • Number Of Pieces
    12
  • PSC Code
    5136
  • TIR
    0.000500 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)