Motion
63324131 63324131 15PC 1/16-5/8" ER25 ER

Value Collection
63324131 63324131 15PC 1/16-5/8" ER25 ER

1/16 to 5/8" ER25 Collet;0.0005" TIR
MI ITEM #11747294
MFR #63324131 63324131 15PC 1/16-5/8" ER25 ER
List Price$173.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
63324131 63324131 15PC 1/16-5/8" ER25 ER

1/16 to 5/8" ER25 Collet;0.0005" TIR
MI ITEM #11747294
MFR #63324131 63324131 15PC 1/16-5/8" ER25 ER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$173.73/each for your price

Overview

Mfr description
63324131 63324131 15PC 1/16-5/8" ER25 ER

Specifications

  • Collet Series
    ER25
  • Collet System
    ER
  • Maximum Collet Capacity
    0.6250 in
  • Minimum Collet Capacity
    0.0625 in
  • Number Of Pieces
    15
  • PSC Code
    5136
  • Size
    1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 17/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in
  • Size Increments
    1/32 in(1/16 in to 1/8 in, 3/16 in to 1/4 in, 5/16 in to 7/16 in, 1/2 in to 9/16 in) plus 5/8 in
  • Size Range
    1/16-5/8 in
  • TIR
    0.000500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text