Specifications
Dimensions
- Size1/2 in, 1/4 in, 1/8 in, 11/16 in, 11/32 in, 13/32 in, 17/32 in, 21/32 in, 3/16 in, 23/32 in, 3/32 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in
- Size Increments1/32 in (3/32 in to 1/8 in, 3/16 in to 1/4 in, 5/16 in to 7/16 in, 1/2 in to 9/16 in, 5/8 in to 3/4 in)
- Size Range3/32-3/4 in
Details
- Collet SeriesER32
- Collet SystemER
- Maximum Collet Capacity0.7500 in
- Minimum Collet Capacity0.0938 in
- Number Of Pieces18
- PSC Code5136
- TIR0.000500 in
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)