Motion
63324164 63324164 23PC 1/8-1" ER40 ER CO

Value Collection
63324164 63324164 23PC 1/8-1" ER40 ER CO

1/8 to 1" ER40 Collet;0.0005" TIR
MI ITEM #11747296
MFR #63324164 63324164 23PC 1/8-1" ER40 ER CO
List Price$363.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
63324164 63324164 23PC 1/8-1" ER40 ER CO

1/8 to 1" ER40 Collet;0.0005" TIR
MI ITEM #11747296
MFR #63324164 63324164 23PC 1/8-1" ER40 ER CO

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$363.35/each for your price

Overview

Mfr description
63324164 63324164 23PC 1/8-1" ER40 ER CO

Specifications

  • Collet Series
    ER40
  • Collet System
    ER
  • Includes
    Wooden Stand
  • Maximum Collet Capacity
    1.0000 in
  • Minimum Collet Capacity
    0.1250 in
  • Number Of Pieces
    23
  • PSC Code
    5136
  • Size
    1 in, 1/2 in, 1/4 in, 1/8 in, 11/16 in, 11/32 in, 13/16 in, 13/32 in, 15/16 in, 17/32 in, 21/32 in, 25/32 in, 27/32 in, 3/16 in, 3/4 in, 3/8 in, 31/32 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 7/8 in, 9/16 in
  • Size Increments
    1/32 in (3/16 in to 1/4 in, 5/16 in to 7/16 in, 1/2 in to 9/16 in, 5/8 in to 11/16 in, 3/4 in to 7/8 in, 15/16 in to 1 in) plus 1/8 in
  • Size Range
    1/8-1 in
  • TIR
    0.000500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text