Motion
63324446
6 Piece, 1/2 and 3/4" Shank Diam, 3/4" to 2-1/2" Max Head Diam, Straight Shank, Fly Cutter Set;1 Bit Per Cutter, Multiple Head Diams
Mi Item #11747297
MFR #63324446
Price$105.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Piece, 1/2 and 3/4" Shank Diam, 3/4" to 2-1/2" Max Head Diam, Straight Shank, Fly Cutter Set;1 Bit Per Cutter, Multiple Head Diams
Mi Item #11747297
MFR #63324446

Mfr description
63324446 63324446 6PC 3/4 - 2-1/2" FLY C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.65/each

Specifications

Dimensions

  • Head Diameter
    3/4, 1-1/8, 1-1/2, 2, 2-1/2 in
  • Head Diameter Range
    3/4 in~2-1/2 in
  • Shank Diameter
    1/2, 3/4 in

Details

  • Includes
    No Bits
  • Number Of Bits Included
    1
  • Number Of Pieces
    6
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)