Motion
63324479
#5 Plain Cut 60° Incl Angle High Speed Steel Combo Drill & Countersink: 7/16" Body Diam, 3/16" Point Diam x 3/16" Point Length, 4" OAL, Right Hand Cut, Double End
Mi Item #11747298
MFR #63324479
Price$18.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#5 Plain Cut 60° Incl Angle High Speed Steel Combo Drill & Countersink: 7/16" Body Diam, 3/16" Point Diam x 3/16" Point Length, 4" OAL, Right Hand Cut, Double End
Mi Item #11747298
MFR #63324479

Mfr description
63324479 63324479 NO.5X4" 60D HSS COMBO
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.20/each

Specifications

Dimensions

  • Body Diameter
    7/16 in
  • Drill Point Diameter
    3/16 in
  • Drill Point Length
    3/16 in
  • Included Angle
    60
  • Long Length Tool
    Yes
  • Overall Length
    4 in
  • Trade Size
    #5

Details

  • Aircraft Style
    No
  • Countersink Application
    Countersinking
  • Cutting Direction
    Right Hand
  • Cutting Edge Type
    Plain
  • End Type
    Double
  • Finish Coating
    Bright
  • Insertable Cutter Head
    No
  • Material
    High Speed Steel
  • Tapered
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)