Motion
63324511
5 Piece, #1 to 5, Plain Edge, Cobalt Combo Drill & Countersink Set: 60° Incl Angle, Double End
Mi Item #11747299
MFR #63324511
Price$79.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Piece, #1 to 5, Plain Edge, Cobalt Combo Drill & Countersink Set: 60° Incl Angle, Double End
Mi Item #11747299
MFR #63324511

Mfr description
63324511 63324511 5PC 1-5 60D COB COMB D
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.30/each

Specifications

Dimensions

  • Included Angle
    60
  • Long Length Tool
    No
  • Max Trade Size
    #5
  • Min Trade Size
    #1

Details

  • Aircraft Style
    No
  • Combination Drill And Cntrsink Mat
    Cobalt
  • Countersink Application
    Countersinking
  • Cutting Direction
    Right Hand
  • Cutting Edge Type
    Plain
  • End Type
    Double
  • Finish Coating
    Bright
  • Insertable Cutter Head
    No
  • Number Of Pieces
    5
  • Storage Unit Material
    Plastic
  • Storage Unit Type
    Case
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)