Motion
63324701
1/8 to 3/8", 4 Flute Square End Mill Set - Uncoated, High Speed Steel, Double End, 3/8" Shank Diam, Centercutting
Mi Item #11747302
MFR #63324701
Price$144.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 to 3/8", 4 Flute Square End Mill Set - Uncoated, High Speed Steel, Double End, 3/8" Shank Diam, Centercutting
Mi Item #11747302
MFR #63324701

Mfr description
63324701 63324701 6PC 1/8-3/8" 4FL HSS D
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Square ends are used for general milling applications including slotting, profiling and plunge cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.78/each

Specifications

Dimensions

  • Largest Mill Diameter
    3/8 in
  • Length Type
    Regular
  • Mill Diameter
    1/8, 5/32, 3/16, 1/4, 5/16, 3/8 in
  • Shank Diameter
    3/8 in
  • Smallest Mill Diameter
    1/8 in

Details

  • Also Includes
    Wood Stand
  • Center Cutting
    Center Cutting
  • End Type
    Square
  • Finish Coating
    Uncoated
  • Material Grade
    M2
  • Mill Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number Of Pieces
    6
  • Roughing Type
    None
  • Single Or Double End
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)