Motion
63324727
1/8 to 3/4", 2 Flute Ball End Mill Set - Uncoated, High Speed Steel, Single End, 3/8, 1/2, 3/4" Shank Diam, Centercutting
Mi Item #11747303
MFR #63324727
Price$510.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 to 3/4", 2 Flute Ball End Mill Set - Uncoated, High Speed Steel, Single End, 3/8, 1/2, 3/4" Shank Diam, Centercutting
Mi Item #11747303
MFR #63324727

Mfr description
63324727 63324727 9PC 1/8-3/4" 2FL HSS B
  • Ball ends are used for milling contoured surfaces, slotting and pocketing
  • A ball end is constructed of a round cutting edge and used in the machining of dies and molds
  • High speed steel (HSS) provides good wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$510.98/each

Specifications

Dimensions

  • Largest Mill Diameter
    3/4 in
  • Mill Diameter
    1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4 in
  • Shank Diameter
    3/8, 1/2, 3/4 in
  • Smallest Mill Diameter
    1/8 in

Details

  • Also Includes
    Wood Stand
  • Center Cutting
    Center Cutting
  • End Type
    Ball
  • Finish Coating
    Uncoated
  • Material Grade
    M2
  • Mill Material
    High Speed Steel
  • Number Of Flutes
    2
  • Number Of Pieces
    9
  • Roughing Type
    None
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)