Value Collection 63325468
Value Collection
63325468
10mm, 3/4" LOC, 3/8" Shank Diam, 2-1/2" OAL, 4 Flute, High Speed Steel Square End Mill Single End, Uncoated, Spiral Flute, Centercutting, Right Hand Cut, Right Hand Flute
MI ITEM #11747340
MFR #63325468
List Price
$11.43
/each
List Price
$11.43
/each
10mm, 3/4" LOC, 3/8" Shank Diam, 2-1/2" OAL, 4 Flute, High Speed Steel Square End Mill Single End, Uncoated, Spiral Flute, Centercutting, Right Hand Cut, Right Hand Flute
MI ITEM #11747340
MFR #63325468
Value Collection 63325468
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm, 3/4" LOC, 3/8" Shank Diam, 2-1/2" OAL, 4 Flute, High Speed Steel Square End Mill Single End, Uncoated, Spiral Flute, Centercutting, Right Hand Cut, Right Hand Flute
MI ITEM #11747340
MFR #63325468

Availability:
In stock
List Price
$11.43
/each
List Price
$11.43
/each
Shipping
Shipping

Overview

Mfr Description
63325468 63325468 M10X3/8X3/4" 4FL HSS M
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

Center Cutting
Center Cutting
Chipbreaker
No
Coating
Uncoated
Cutting Direction
Right Hand
Extended Reach
No
Flute Direction
Right Hand
Flute Type
Spiral
Length of Cut
0.7500 in
Material
High Speed Steel
Mill Diameter
0.3937 in / 10.00 mm
Number Of Flutes
4
Overall Length
1-1/2 in
Shank Diameter
3/8 in
Single Or Double End
Single
Variable Helix
No
Variable Index
No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data