Motion
63325716
2 Lb Head Rubber Mallet - 16-1/2" OAL, Wood Handle
MI ITEM #11747351
MFR #63325716
Price$9.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Lb Head Rubber Mallet - 16-1/2" OAL, Wood Handle
MI ITEM #11747351
MFR #63325716

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.58/each

Specifications

Dimensions

  • Head Weight
    2 lb
  • Head Weight Range
    1 - 2.9 lbs.
  • Overall Length
    16-1/2 in
  • Overall Length Range
    14" - 20.9" in

Details

  • Handle Material
    Wood
  • Head Material
    Rubber
  • PSC Code
    5120
  • Tool Style
    Rubber Mallet

Overview

Mfr description
63325716 63325716 32 OZ BLACK RUBBER MAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought