Motion
63326383
1/8 Inch Wide x 1/2 Inch High x 4-1/4 Inch Long, Tapered Cutoff Blade;Grade M2, Uncoated
MI ITEM #11747356
MFR #63326383
List Price$6.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch Wide x 1/2 Inch High x 4-1/4 Inch Long, Tapered Cutoff Blade;Grade M2, Uncoated
MI ITEM #11747356
MFR #63326383

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.15/each for your price

Overview

Mfr description
63326383 63326383 T3S 1/8X1/2X4-1/4" HSS
  • High speed steel (HSS) provides high hardness and good wear resistance
  • It is commonly used for general purpose applications on ferrous and nonferrous metals.
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Material
    High Speed Steel
  • Material Grade
    M2
  • Width
    1/8 in
  • Height
    1/2 in
  • Overall Length
    4-1/4 in
  • Blade Width Style
    Tapered
  • Finish Coating
    Uncoated
  • Industry Standard Number
    T3-S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text