Motion
63326391
1/8 Inch Wide x 11/16 Inch High x 4-1/4 Inch Long, Tapered Cutoff Blade;Grade M2, Uncoated
MI ITEM #11747357
MFR #63326391
List Price$14.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch Wide x 11/16 Inch High x 4-1/4 Inch Long, Tapered Cutoff Blade;Grade M2, Uncoated
MI ITEM #11747357
MFR #63326391

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.10/each for your price

Overview

Mfr description
63326391 63326391 T3 1/8X11/16X4-1/4" HS
  • High speed steel (HSS) provides high hardness and good wear resistance
  • It is commonly used for general purpose applications on ferrous and nonferrous metals.
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Material
    High Speed Steel
  • Material Grade
    M2
  • Width
    1/8 in
  • Height
    11/16 in
  • Overall Length
    4-1/4 in
  • Blade Width Style
    Tapered
  • Finish Coating
    Uncoated
  • Industry Standard Number
    T3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought