Motion
63326581
M2x0.40 Metric Coarse High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
MI ITEM #11747362
MFR #63326581
List Price$11.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2x0.40 Metric Coarse High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
MI ITEM #11747362
MFR #63326581

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.98/each for your price

Overview

Mfr description
63326581 63326581 M2X.40 1"OD HSS ROUND
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Material
    High Speed Steel
  • Outside Diameter
    1 in
  • Thread Size
    M2x0.40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text