Motion
63326656
M20x2.00 Metric Fine High Speed Steel Round Adjustable Die 1-1/2" OD, Right Hand Thread
MI ITEM #11747368
MFR #63326656
List Price$38.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20x2.00 Metric Fine High Speed Steel Round Adjustable Die 1-1/2" OD, Right Hand Thread
MI ITEM #11747368
MFR #63326656

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.05/each for your price

Overview

Mfr description
63326656 63326656 M20X2 1-1/2"OD HSS ROU
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Fine
  • Material
    High Speed Steel
  • Outside Diameter
    1-1/2 in
  • Thread Size
    M20x2.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text